Shop All Hole Saws
Disston
Disston 3147 Blu-Mol 1.06 In. Xtreme Tri-Cut Tungsten Carbide Hole Cutter
Mfr # 3147
Zoro # G804059300
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
The BLU-MOL Xtreme In-Cut Tungsten Carbide Hole Cutters include tips with 3 distinct cutting edges, balancing the cutting for longer blade life and heat resistance. The cutters are for cutting thick steel, iron, aluminum, steel plate, pipe and stainless steel up to 1 in. (25 mm.) thick. These cutters are durable and easy to use.
Features- Collection - Blu-Mol Xtreme
- Safety collar stop prevents over-cutting for safer and faster performance
- Side hole effectively removes chips for added speed of operation
- Self ejecting plug removal
- A set of three cutting edges balances the cutting for long blade life
- Special tungsten carbide tips have long edge life and excellent heat resistance
- Bit Diameter - 1-1/16 in.
- xtreme Tri-Cut Tungsten Carbide Hole Cutter
- Dimension - 4.2 x 4.2 x 1.06 in.
- Item weight - 0.16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 Fl, 82 Deg, 1/4, Cobalt (55522)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Double End End Mill (DWCF218)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 1/2x1/2x1x4-1/8 (C32998)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Extra Long TICN Coated (5465867)
- DISSTON Disston 3158 Blu-Mol 1.75 In. Xtreme Tri-Cut Tungsten Carbide Hole Cutter (3158)
- DISSTON Disston 3199 Blu-Mol 2.75 In. Standard Tungsten Carbide Hole Cutter (3199)
- DISSTON Disston 3175 Blu-Mol 1.25 In. Standard Tungsten Carbide Hole Cutter (3175)
- DISSTON Blu-Mol 1.06 In. Standard Tungsten Carbide Hole Cutter (3172)
- DISSTON Disston GRL402 Remgrit 4.38 In. Carbide Grit Recessed Light Installation Kit (GRL402)
- DISSTON Disston GRL502 Remgrit 5.38 In. Carbide Grit Recessed Light Installation Kit (GRL502)
- BLAIR Holecutter, 2" dia. (14662)
- Disston Hole Saws