Shop All Hacksaw and Coping Saw Blades
Disston
Disston 1032UL-2 Blu-Mol 10 In. 32 Tpi Bi-Metal Hack Saw Blade; 2 Pack
Mfr # 1032UL-2
Zoro # G603794488
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Disston
- MFR # 1032UL-2
- Zoro # G603794488
- UPC # 35781028615
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Description
Bi-Metal hacksaw blade for heavy duty cutting. Cuts medium gauge metals (1/16 in. To 1/4 in.) such as sheet metal, angle iron, bolts, channels, drill rods, threaded rod, pipes and tubing. Blade is shatter resistant. Teeth cut in one direction.
Features- Collection - Blu-Mol
- Size - 10 in. x 1/2 in. x 0.025 in.
- 32 Teeth per in.
- 2 Pack
- Dimension - 0.01 x 0.01 x 14.75 in.
- Item weight - 0.09 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-1/4" (48-20-5015)
- DRILL AMERICA 1/4"-20 Carbon Steel Hex Rethreading Die (DWTHX1420)
- BOSCH 4-Cutter Hammer Drill Bit Set 5/32", 3/16", 1/4", 5/16", 3/8" Hex, 5PK (HCBG501T)
- DYNAMIC Tools Torque Multipliers, 3300 ft./lbs., 26:1 Torque Ratio (D086102)
- DISSTON Disston 1224UL-10 Blu-Mol 12 In. 24 Tpi Bi-Metal Hack Saw Blade; 10 Pack (1224UL-10)
- DISSTON Disston 1232UL Blu-Mol 12 In. 32 Tpi Bi-Metal Hack Saw Blade; 100 Pack (1232UL)
- DISSTON Blu-Mol 12 In. 32 Tpi Bi-Metal Hack Saw Blade, 2PK (1232UL-2)
- DISSTON Disston 1218UL-10 Blu-Mol 12 In. 18 Tpi Bi-Metal Hack Saw Blade; 10 Pack (1218UL-10)
- WESTWARD Hacksaw Blade, 12 in., 24 TPI, Bi-Metal (38EY27)
- MILWAUKEE TOOL 12" PVC/ABS Saw (48-22-0212)
- FEIN Hacksaw Blade, 24 In. L, HSS (63503073006)
- Disston Hacksaw and Coping Saw Blades