Shop All Dishwashing Detergents
This Product is Discontinued
Dishwasher Magic
Liquid Dishwasher Cleaner, 12 oz., Lemon (Discontinued)
Mfr # DM06N
Zoro # G1461241
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Machine Wash
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Unscented
Product Information
- Brand Dishwasher Magic
- MFR # DM06N
- Zoro # G1461241
- UPC # 687618120124
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 12 oz |
Degreaser Container Size | 12 oz. |
Size | 12 oz. |
Container Size | 12 oz |
Details
Cleaner Chemical Product Grouping | Dishwashing Detergents and Rinses |
Washing Type | Machine Wash |
Item - Dishwashing | Dishwasher Maintainer |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Unscented |
Primary Chemical | None |
Container Type | Bottle |
Degreaser Container Type | Bottle |
Contains | Environmentally Safe Citric Acid Mixture |
Includes Chemical | None |
Recommended Dilution | Ready to Use |
Form | Liquid |
Standards | EPA registered |
Item | Dishwasher Cleaner |
Surfaces for Use On | Hard Nonporous Surfaces |
Description
Dishwasher Cleaner, Washing Type Machine Wash, Container Type Bottle, Container Size 12 oz, Fragrance Unscented, Cleaner Form Liquid, Primary Chemical None, Recommended Dilution Ready to Use
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.