Shop All Fender Washers
Download CAD Files
Disco
Zinc Plated Fender Washers 3/8X1-1/4" 1, Fits Bolt Size 3/8" Zinc Plated Finish
Mfr # 11991PK
Zoro # G3650859
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- For Screw Size 3/8"
- Outside Diameter 1-1/4 in
- Minimum Thickness 1/16 in
- Inside Diameter 13/32 in
Product Information
- Brand Disco
- MFR # 11991PK
- Zoro # G3650859
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1-1/4 in |
Inside Diameter | 13/32 in |
Details
Item | Zinc Plated Fender Washers 3/8X1-1/4" 1 |
Finish | Zinc Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Description
Zinc Plated Fender Washers 3/8X1-1/4 In. 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.150.3600)
- ZORO SELECT Not Graded, 5/8"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 10 PK (U51007.062.0100)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, Zinc Plated Steel Pan Head Slotted Drive, 24 PK (60808)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated (STB2-37300)
- DISCO Zinc Fender Washers 1/4X1-1/2" 3/64" Thi, Fits Bolt Size #14 Zinc Plated Finish (147PK)
- DISCO Zinc Plated Fender Washer 10.5mmx30mm 2, Fits Bolt Size 10 mm Zinc Plated Finish (12262PK)
- DISCO Zinc Plated Fender Washers 3/8"x1-1/2" 3, Fits Bolt Size 3/8" Zinc Plated Finish (13121PK)
- DISCO Zinc Fender Washers 1/4X1" 1/16" Thick, Fits Bolt Size #14 Zinc Plated Finish (149PK)
- DISCO Zinc Plated Fender Washers 3/16X3/4" 3/6, Fits Bolt Size #10 Zinc Plated Finish (9972PK)
- DISCO Zinc Fender Washers 5/16X1-1/4" 3/64" T, Fits Bolt Size 5/16" Zinc Plated Finish (146PK)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 12 PK (36287)
- Disco General Washers