Shop All Rivet Assortments
Disco
Zinc Finish Cotter Pin Assort 24 Hole Gray Metal Tray
Mfr # 8531
Zoro # G3634025
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Number of Sizes 24
- Finish Bright Zinc Plated
- Number of Pieces 825
Product Information
- Brand Disco
- MFR # 8531
- Zoro # G3634025
- Country of Origin United States
- Category Rivet Assortments
Dimensions
Number of Sizes | 24 |
Details
Item | Zinc Finish Cotter Pin Assort 24 Hole Gr |
System of Measurement | Inch |
Finish | Bright Zinc Plated |
Number of Pieces | 825 |
Description
Zinc Finish Cotter Pin Assort 24 Hole Gr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wood Screw, Black Brass (SCWB1225U19)
- LOKSERT Key Locking Insert, 4 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-201 PKG5)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 10 PK (UST235992)
- AMPG Barrel Nut, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Unfinished (Z4662)
- DISCO Metric Hex Flange Bolt Assort 24 Hole Red Tray W/Clr Lid (8629RCP)
- DISCO Automotive Rivet Assrtmnt Adj Red Tray W/Clr Lid (8684RCP)
- DISCO Self Piercing Rivet Assortment, 8811 (8811)
- DISCO Alum Pop Rivet Assrtmnt Adj Yel Tray, C (8653YCP)
- DISCO Metric Hex Flange Bolt Assort Shipped-24 Hole Gry Met Tray (8529)
- DISCO Multi Grip Rivet Assortment (8218)
- ZORO SELECT Rivet Nut Tool Kit, Steel/Aluminum, 52 pieces (5TUW2)
- Disco Rivet Assortments