Shop All Fender Washers
Disco
Zinc Fender Washers 5/16X1-1/4" 3/64" T, Fits Bolt Size 5/16" Zinc Plated Finish
Mfr # 146PK
Zoro # G3662488
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- For Screw Size 5/16"
- Outside Diameter 1-1/4 in
- Minimum Thickness 11/32 in
- Inside Diameter 11/32 in
Product Information
- Brand Disco
- MFR # 146PK
- Zoro # G3662488
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 1-1/4 in |
Inside Diameter | 11/32 in |
Details
Item | Zinc Fender Washers 5/16X1-1/4" 3/64" T |
Finish | Zinc Plated |
Minimum Thickness | 11/32 in |
System of Measurement | Inch |
Description
Zinc Fender Washers 5/16X1-1/4 In. 3/64 In. T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRL051603GR)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 50 PK (M07150.100.0050)
- ZORO SELECT Carriage Bolt, 3/4-10x6L, PK5 (218298G)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L, 25 PK (M04104.140.0080)
- DISCO Zinc Fender Washers 1/4X1-1/4" 3/64"T, Fits Bolt Size #14 Zinc Plated Finish (148PK)
- DISCO Zinc Fender Washers 1/4X1" 1/16" Thick, Fits Bolt Size #14 Zinc Plated Finish (149PK)
- DISCO Zinc Fender Washers 5/16X1-1/4" 3/64"T, Fits Bolt Size 5/16" Zinc Plated Finish (146PK50)
- DISCO Zinc Fender Washers 5/16X1-1/2" 3/64" Th, Fits Bolt Size 5/16" Zinc Plated Finish (145PK)
- DISCO Zinc Fender Washers 1/4X1-1/4" 3/64" T, Fits Bolt Size #14 Zinc Plated Finish (148PK50)
- DISCO Zinc Fender Washers 1/4X1-1/2" 3/64" Thi, Fits Bolt Size #14 Zinc Plated Finish (147PK)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 25 PK (Z0455-316)
- Disco General Washers