Shop All Tubular Rivets
Disco
Tubular Rivet, 5.3 mm Dia., 9 mm L, Steel Body, 100 PK
Mfr # 18132PK
Zoro # G100699675
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Body Material Steel
- System of Measurement Metric
Product Information
- Brand Disco
- MFR # 18132PK
- Zoro # G100699675
- UPC # 841449118846
- Country of Origin China
- Category Tubular Rivets
Dimensions
Rivet Dia. | 5.3 mm |
Rivet Length | 9 mm |
Details
Item | Tubular Rivet |
Rivet Body Material | Steel |
System of Measurement | Metric |
Description
Self Piercing Rivet,18132PK,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 5/8 in Shaft Dia, 100 PK (SH-62ST ZD)
- MIDWEST FASTENER 5/16" x 4" Zinc Plated Steel Dowel Screws 10PK (68426)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/2" L, Steel Zinc Plated, 90 PK (B70411.050.0450)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 in Wd, 2 1/4 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0050)
- DISCO Tubular Rivet, 5.3 mm Dia., 6 mm L, Steel Body, 100 PK (18127PK)
- DISCO Tubular Rivet, 5.3 mm Dia., 7 mm L, Steel Body, 100 PK (18129PK)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/8 in L, Aluminum Body, 100 PK (TAC0912.1-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 3/16 in L, Aluminum Body, 100 PK (TAC0606-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 7/16 in L, Aluminum Body, 50 PK (TAC1614.1-50)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 3/16 in Dia., 1/4 in L, Steel Body, 72 PK (61874)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 7/32 in L, Brass Body, 100 PK (TBC0607-100)
- Disco Tubular Rivets