Shop All Tubular Rivets
Disco
Tubular Rivet, 5.3 mm Dia., 7 mm L, Steel Body, 100 PK
Mfr # 18129PK
Zoro # G900699653
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Body Material Steel
- System of Measurement Metric
Product Information
- Brand Disco
- MFR # 18129PK
- Zoro # G900699653
- UPC # 841449118785
- Country of Origin China
- Category Tubular Rivets
Dimensions
Rivet Dia. | 5.3 mm |
Rivet Length | 7 mm |
Details
Item | Tubular Rivet |
Rivet Body Material | Steel |
System of Measurement | Metric |
Description
Self Piercing Rivet,18129PK,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07410.062.0150)
- PRO-FIT Nail Masonry Hardcut 10D 50Lb (0093172)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 50 PK (U01000.037.0075)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320USSW)
- DISCO Tubular Rivet, 5.3 mm Dia., 6 mm L, Steel Body, 100 PK (18127PK)
- DISCO Tubular Rivet, 5.3 mm Dia., 9 mm L, Steel Body, 100 PK (18132PK)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 3/32 in L, Aluminum Body, 100 PK (TAC0603-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/8 in L, Brass Body, 100 PK (TBC0604-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 7/16 in L, Stainless Steel Body, 25 PK (TFC1614-25)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/4 in L, Steel Body, 100 PK (TSC0608-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 3/8 in L, Brass Body, 50 PK (TBC1612-50)
- Disco Tubular Rivets