Shop All Lock Nuts
Disco
Nylon Insert Lock Nut, #4-40, Bright Zinc Plated
Mfr # 12761PK
Zoro # G3655479
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Finish Bright Zinc Plated
- System of Measurement Inch
Product Information
Dimensions
Thread Size | #4-40 |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Finish | Bright Zinc Plated |
System of Measurement | Inch |
Description
Zinc Nyln Insert Lock Nuts 4-40 Screw Si
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, 18-8 Stainless Steel (WWG750125012512)
- ZORO SELECT Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0025)
- VELCRO BRAND Reclosable Fastener, Disc, Black, 75 PK (90089)
- ZORO SELECT DFS Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 10 PK (GCPFS14134)
- DISCO Nylon Insert Lock Nut, #12-24, Bright Zinc Plated (12766PK)
- DISCO Nylon Insert Lock Nut, 3/8"-16, Bright Zinc Plated (12769PK)
- DISCO Nylon Insert Lock Nut, #6-32, Bright Zinc Plated (12762PK)
- DISCO Stover Lock Nut, 7/16"-14, Grade C, Waxed Zinc Plated (12863PK)
- DISCO Stover Lock Nut, 5/16"-18, Grade C, Waxed Zinc Plated (12861PK)
- DISCO Lock Nut, M10-1.50, Class 10, Bright Zinc Plated, 25 PK (17946PK)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/4"-7, Steel, Grade C, Yellow Zinc, 5/8 in Ht, 5 PK (U12920.125.0001)
- Disco Lock Nuts