Shop All Nut Inserts
Disco
Nut Insert, M6-1.00 Thrd Sz, Steel, Zinc Plated
Mfr # 13142PK
Zoro # G3656827
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Material Steel
- Finish Zinc Plated
- System of Measurement Metric
- Length 14.73 mm
Product Information
- Brand Disco
- MFR # 13142PK
- Zoro # G3656827
- Country of Origin Taiwan, Province of China
- Category Nut Inserts
Dimensions
Thread Size | M6-1.00 |
Length | 14.73 mm |
Details
Item | Nut Insert |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Metric |
Grip Range | 0.75 mm to 4.2 mm |
Description
Zinc Stl Thin Sheet Nutserts 6-1.00mm Th
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.043.2400)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (490630)
- MIDWEST FASTENER External Retaining Ring, Steel 1-3/4 in Shaft Dia, 4 PK (32136)
- GRIP-RITE Deck Screw, #10 x 3 in, Stainless Steel, Torx Drive (MAXS62713)
- DISCO Nut Insert, M6-1.00 Thrd Sz, Hex, Steel, Zinc Plated (12446PK)
- DISCO Nut Insert, #8-32 Thrd Sz, Steel, Zinc Plated (13131PK)
- DISCO Wht Nyln Mldg Insert Nuts 9mm Hole 12mm Stem 11.5mm Hd PK25 (12477PK)
- DISCO Nut Insert, #10-24 Thrd Sz, Zinc Yellow (12698PK)
- DISCO Nut Insert, M6-1.00 Thrd Sz, Zinc Yellow (12678PK)
- DISCO Nut Insert, 5/16"-18 Thrd Sz, Hex, Zinc Yellow (12717PK)
- AMPG Nut Insert, 1/4"-28 Thrd Sz, 27/64 in L, Steel, Black Oxide, 5 PK (Z1971-5)
- Disco Nut Inserts