Shop All Nut Inserts
Disco
Nut Insert, 1/4"-20 Thrd Sz, Round, Zinc Yellow
Mfr # 12700PK
Zoro # G3655235
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Finish Zinc Yellow
- Body Type Round
- System of Measurement Inch
- Grip Range 0.027 in to 0.165 in
Product Information
- Brand Disco
- MFR # 12700PK
- Zoro # G3655235
- Country of Origin Taiwan, Province of China
- Category Nut Inserts
Dimensions
Thread Size | 1/4"-20 |
Length | 0.58 in |
Details
Item | Nut Insert |
Finish | Zinc Yellow |
Body Type | Round |
System of Measurement | Inch |
Grip Range | 0.027 in to 0.165 in |
Description
Ylw Zinc Round Nutserts 1/4 In.-20 Thrd Siz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25000 PK (50WUSSB)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 803 PK (50210)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Plain (U16180.050.0300)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1-1/2in, PK5 (U51431.037.0150)
- DISCO Nut Insert, M6-1.00 Thrd Sz, Hex, Steel, Zinc Plated (12446PK)
- DISCO Nut Insert, 5/16"-18 Thrd Sz, Zinc Yellow (12702PK)
- DISCO Nut Insert, 1/4"-20 Thrd Sz, Hex, Zinc Yellow (12715PK)
- DISCO Nut Insert, 3/8"-16 Thrd Sz, Zinc Yellow (12704PK)
- DISCO Nut Insert, 5/16"-18 Thrd Sz, Hex, Zinc Yellow (12717PK)
- DISCO Nut Insert, M10-1.50 Thrd Sz, Hex, Zinc Yellow (12692PK)
- AMPG Nut Insert, M8-1.25 Thrd Sz, 33/64 in L, Round, Steel, Black Oxide, 5 PK (Z1968M-5)
- Disco Nut Inserts