Shop All Hex Head Cap Screws
Disco
M6-1.00 Hex Head Cap Screw, Black 20 mm L
Mfr # 5684PK100
Zoro # G3671116
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 20 mm
- Head Width 10 mm
- Finish Black
Product Information
- Brand Disco
- MFR # 5684PK100
- Zoro # G3671116
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 20 mm |
Head Width | 10 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Finish | Black |
Item | Hex Head Cap Screw |
Description
Blk HexHead Body Bolts,6-1.00x20mm 17mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Chrome Plated Finish, 50 PK (MPB1002)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK25 (M51430.010.0004)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3/4" L, PK100 (2UJA4)
- GRK FASTENERS Wood Screw, 5/16 in, 6 in, Torx Drive, 50 PK (12235)
- DISCO Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (11616PK)
- DISCO Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L (11744PK)
- DISCO Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L (14563PK)
- DISCO Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L (11577PK)
- DISCO Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 8 mm L (15565PK)
- DISCO Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (11563PK)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 130 mm L, 25 PK (M04104.100.0130)
- Disco Hex Head Cap Screws