Shop All Hex Head Cap Screws
Disco
M6-1.00 Hex Head Cap Screw, Black 20 mm L
Mfr # 13258PK
Zoro # G3657405
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 20 mm
- Head Width 10 mm
- Finish Black
Product Information
- Brand Disco
- MFR # 13258PK
- Zoro # G3657405
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 20 mm |
Head Width | 10 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Finish | Black |
Item | Hex Head Cap Screw |
Description
Blk HexSplash Shield Bolts 6-1.00 x20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (N04104.031.0250)
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Grade 8, Plain, 1/2"-13 Thread Size, 10" Lg (A03703210008)
- FASTENATION Back-to-Back Strap, No Adhesive, 3 ft, 2 in Wd, Orange, 10 PK (2X36OCAM/10)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 6 PK (66663)
- DISCO Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L (16744PK)
- DISCO Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L (11727PK)
- DISCO Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L (11489PK)
- DISCO Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L (9121PK)
- DISCO 1/4"-20 Hex Head Cap Screw, Black 1 in L (9417PK)
- DISCO Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (11753PK)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Plain Steel, 3-1/2 in L, 25 PK (U08200.037.0350)
- Disco Hex Head Cap Screws