Shop All Hex Nuts
Disco
Hex Nut, M6-1.00, Class 8, Bright Zinc Plated
Mfr # 863PK
Zoro # G3673259
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Material Grade/Class Class 8
- Finish Bright Zinc Plated
- Hex Width 10 mm
- Standards DIN 934
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 6 PK (33523)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 50 PK (03912)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade C, Black Oxide, 47/64 in Ht, 10 PK (U04025.075.0001)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade 2H, Black Oxide, 63/64 in Ht, 50 PK (U22280.100.0001)
- DISCO Hex Nut, M5-0.80, Class 8, Bright Zinc Plated (12276PK)
- DISCO Hex Nut, #10-24, Bright Zinc Plated (101PK)
- DISCO Hex Nut, M10-1.50, Class 10, Zinc Yellow Plated (14805PK)
- DISCO Hex Nut, #8-32, Bright Zinc Plated (12240PK)
- DISCO Hex Nut, 3/8"-24, Grade 8, Zinc Yellow Plated (11828PK)
- DISCO Hex Nut, M8-1.25, Class 8, Bright Zinc Plated (865PK)
- LINCOLN Hex Nut, 1/8", Steel, Zinc Clear Trivalent (L51055)
- Disco Hex Nuts