Disco

Hex Nut, M12-1.75, Class 8, Bright Zinc Plated


product price: $4.25
/ea
Sold in multiples of 2 for $8.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Thread Size M12-1.75
  • Material Grade/Class Class 8
  • Finish Bright Zinc Plated
  • Hex Width 19 mm
  • Standards DIN 934
See all product information

Product Information

Dimensions

Thread Size M12-1.75
Hex Width 19 mm

Details

Item Hex Nut
Material Grade/Class Class 8
Finish Bright Zinc Plated
Standards DIN 934
System of Measurement Metric

Description

Class 8 Metric HexNuts 12-1.75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.