Shop All Hex Nuts
Disco
Hex Nut, M12-1.75, Class 10, Zinc Yellow Plated
Mfr # 14806PK
Zoro # G3662549
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade/Class Class 10
- Finish Zinc Yellow Plated
- Hex Width 19 mm
- System of Measurement Metric
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51030.030.0008)
- MIDWEST FASTENER Wood Screw, #8, 3 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02642)
- ZORO SELECT Rod Seal Kit, 3/4 In Rod Dia, 4Pcs (4PKH2)
- FOREVERBOLT Lag Screw, 3/8 in, 6 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 5 PK (FBLB386P5)
- DISCO Hex Nut, M10-1.50, Class 10, Zinc Yellow Plated (14805PK)
- DISCO Hex Nut, M5-0.80, Class 8, Bright Zinc Plated (12276PK)
- DISCO Hex Nut, M4-0.70, Class 8, Bright Zinc Plated (861PK)
- DISCO Hex Nut, M8-1.25, Class 8, Bright Zinc Plated (865PK)
- DISCO Hex Nut, #10-24, Bright Zinc Plated (101PK)
- DISCO Hex Nut, 3/8"-24, Grade 8, Zinc Yellow Plated (11828PK)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Grade 8, Zinc Yellow, 10 PK (63065)
- Disco Hex Nuts