Shop All Hex Nuts
Disco
Hex Nut, M12-1.50, Class 8, Bright Zinc Plated
Mfr # 12255PK
Zoro # G3652383
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12-1.50
- Material Grade/Class Class 8
- Finish Bright Zinc Plated
- Hex Width 19 mm
- Standards DIN 934
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 1.5 in L, Stainless Steel Body, 50 PK (35F0624.1-EA-50)
- FASCO Collated Finishing Nail, 2-1/2 in L, 14 ga, Galvanized, Straight (EP465B)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 100 PK (CAK2-1032-130-100)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1-5/8 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (KW8158)
- DISCO Hex Nut, M12-1.75, Class 8, Bright Zinc Plated (867PK)
- DISCO Hex Nut, M12-1.75, Class 10, Zinc Yellow Plated (14806PK)
- DISCO Hex Nut, M10-1.50, Class 10, Zinc Yellow Plated (14805PK)
- DISCO Hex Nut, M10-1.50, Class 8, Bright Zinc Plated (866PK)
- DISCO Hex Nut, 5/8"-11, Bright Zinc Plated (17526PK)
- DISCO Hex Nut, 3/8"-24, Grade 8, Zinc Yellow Plated (11828PK)
- NEWPORT FASTENERS Hex Nut, M24-3.00, Stainless Steel, Not Graded, Plain, 19 mm Ht, 25 PK (954283-PR-25)
- Disco Hex Nuts