Disco

Hex Nut, 1/2"-13, Bright Zinc Plated


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Thread Size 1/2"-13
  • Finish Bright Zinc Plated
  • Hex Width 3/4 in
  • System of Measurement Inch
  • Thread Type USS
See all product information

Product Information

  • Brand Disco
  • MFR # 1317PK50
  • Zoro # G3656949
  • Country of Origin China
  • Category Hex Nuts

Dimensions

Thread Size 1/2"-13
Hex Width 3/4 in

Details

Item Hex Nut
Finish Bright Zinc Plated
System of Measurement Inch
Thread Type USS

Description

Zinc Finished HexNuts,1/2-13 USS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.