Shop All Hex Head Cap Screws
Disco
Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L
Mfr # 11774PK
Zoro # G3649583
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-14
- Head Width 1-5/16 in
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Disco
- MFR # 11774PK
- Zoro # G3649583
- Country of Origin Canada
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-14 |
Fastener Length | 5-1/2 in |
Head Width | 1-5/16 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Description
Grade 8 HexHead Cap Screws 7/8-14X5 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN4)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Nylon, Plain Finish, 20 PK (11SFW0008)
- RED HEAD Dynabolt Sleeve Anchor, 1/2" Dia., 4" L, Carbon Steel Zinc Plated, 25 PK (HN-1240)
- ZORO SELECT Clevis Pin, Zinc, 0.187x1 1/2 L, PK25 (WWG-CLPZ-158)
- DISCO Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (11769PK)
- DISCO Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L (11773PK)
- DISCO Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L (11768PK)
- DISCO Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L (14496PK)
- DISCO Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L (9121PK)
- DISCO Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L (14541PK)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L (N04104.112.0250)
- Disco Hex Head Cap Screws