Shop All Hex Head Cap Screws
Disco
Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L
Mfr # 11753PK
Zoro # G3649319
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-16
- Head Width 1-1/8 in
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Disco
- MFR # 11753PK
- Zoro # G3649319
- Country of Origin Canada
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-16 |
Fastener Length | 3 in |
Head Width | 1-1/8 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Description
Grade 8 HexHead Cap Screws 3/4-16X3 In. SA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51050.030.0030)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (MSI-150)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51040.040.0010)
- ZORO SELECT Fully Threaded Rod, M20-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.200.1000)
- DISCO Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 8 mm L (15565PK)
- DISCO M6-1.00 Hex Head Cap Screw, Black 20 mm L (9889PK)
- DISCO Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L (16701PK)
- DISCO Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L (11615PK)
- DISCO 1/4"-20 Hex Head Cap Screw, Black 1 in L (9417PK)
- DISCO M6-1.00 Hex Head Cap Screw, Black 22 mm L (5698PK)
- ZORO SELECT A2, 3/8 in Hex Head Cap Screw, Plain Stainless Steel, 2 3/4 in L, 25 PK (U51010.037.0275)
- Disco Hex Head Cap Screws