Shop All Hex Head Cap Screws
Disco
Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L
Mfr # 16701PK
Zoro # G3665516
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 9/16"-12
- Head Width 13/16 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Disco
- MFR # 16701PK
- Zoro # G3665516
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 9/16"-12 |
Fastener Length | 5-1/2 in |
Head Width | 13/16 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
Grade 5 HexHead Cap Screws 9/16-12X5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Eye Bolt 1/4", Steel, Zinc Plated (N221-135)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (00733)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37183.025.0001)
- ZORO SELECT #12-24 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.021.0100)
- DISCO Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L (11542PK)
- DISCO Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (11575PK)
- DISCO Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L (11560PK)
- DISCO Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (11479PK)
- DISCO Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L (11455PK)
- DISCO Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (11471PK)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (U08210.050.0250)
- Disco Hex Head Cap Screws