Shop All Hex Head Cap Screws
Disco
Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L
Mfr # 16741PK
Zoro # G3665866
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Head Width 1-5/16 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Disco
- MFR # 16741PK
- Zoro # G3665866
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 5-1/2 in |
Head Width | 1-5/16 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
Grade 5 HexHead Cap Screws 7/8-9X5 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Snap Pin, Rd 2Wire, 3/8" x 1-3/4" ZC (SNAT-375-1750R)
- KOCH PTO LOCK PIN ROUND 0.38in. (4021631)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250 x4 In L, PK25 (WWG-CLP-178)
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK (M01210.240.0070)
- DISCO Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L (14496PK)
- DISCO Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L (1355PK10)
- DISCO Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L (11542PK)
- DISCO Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (16690PK)
- DISCO M6-1.00 Hex Head Cap Screw, Black 22 mm L (5698PK)
- DISCO M6-1.00 Hex Head Cap Screw, Black 20 mm L (9889PK)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 10 PK (M51010.160.0045)
- Disco Hex Head Cap Screws