Shop All Hex Head Cap Screws
Disco
Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2 in L
Mfr # 16722PK
Zoro # G3665988
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Head Width 1/8 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Disco
- MFR # 16722PK
- Zoro # G3665988
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2 in |
Head Width | 1/8 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
Grade 5 HexHead Cap Screws 3/4-10x2 In. US
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 333 PK (08264)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M8C40KCS)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 2 in L, 25 PK (822178G)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Oval Head Slotted Drive, 48 PK (61644)
- DISCO Class 8.8, M12-1.75 Hex Head Cap Screw, Bright Zinc Plated Steel, 30 mm L (904PK)
- DISCO Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (11575PK)
- DISCO Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1 in L (1348PK50)
- DISCO Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (11461PK)
- DISCO 1"-8 Hex Head Cap Screw, Zinc Plated 1 in L (9791PK)
- DISCO Grade 5, 3/8"-16 Hex Head Cap Screw, Bright Zinc Plated Steel, 2 in L (1345PK25)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 110 mm L, 5 PK (M55000.160.0110)
- Disco Hex Head Cap Screws