Shop All Hex Head Cap Screws
Disco
Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L
Mfr # 16679PK
Zoro # G3665543
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 1 in
- Head Width 3/4 in
- Material Steel
Product Information
- Brand Disco
- MFR # 16679PK
- Zoro # G3665543
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1 in |
Head Width | 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
Grade 5 HexHead Cap Screws 1/2-13X1 In. US
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 140 mm L, 2 PK (39162)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (U01200.031.0125)
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Steel, Grade A, Plain Finish (U20200.100.3600)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 10 PK (M07400.140.0040)
- DISCO Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L (11542PK)
- DISCO Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L (11455PK)
- DISCO Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (11471PK)
- DISCO Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L (11522PK)
- DISCO Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L (11500PK)
- DISCO Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (11563PK)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 50 PK (M55000.080.0045)
- Disco Hex Head Cap Screws