Shop All Hex Head Cap Screws
Disco
Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L
Mfr # 16744PK
Zoro # G3665884
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Head Width 1-1/2 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Disco
- MFR # 16744PK
- Zoro # G3665884
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 2-1/2 in |
Head Width | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
Grade 5 HexHead Cap Screws 1-8X2 1/2 In. U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01209.062.0300)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 1000 PK (09347)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 5/8 in L, Aluminum Body, 50 PK (TAC1620-50)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 5 PK (U04210.100.0450)
- DISCO Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L (11524PK)
- DISCO Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L (16642PK)
- DISCO Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L (11562PK)
- DISCO Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (11548PK)
- DISCO Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L (16741PK)
- DISCO Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (11453PK)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 10 PK (M04100.160.0120)
- Disco Hex Head Cap Screws