Shop All Flat Washers
Disco
Flat Washer, Fits Bolt Size M12 Bright Zinc Plated Finish
Mfr # 1657PK
Zoro # G3664983
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Zinc Plated
- For Screw Size M12
- Outside Diameter 24 mm
- Standards DIN 125
- System of Measurement Metric
Product Information
- Brand Disco
- MFR # 1657PK
- Zoro # G3664983
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M12 |
Outside Diameter | 24 mm |
Inside Diameter | 13 mm |
Details
Item | Flat Washer |
Finish | Bright Zinc Plated |
Standards | DIN 125 |
System of Measurement | Metric |
Description
Metric Flat Washers 12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 50 PK (M01210.100.0080)
- MIDWEST FASTENER Screw Anchor, 1-3/8" L, Plastic, 50 PK (04297)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02880)
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 30 PK (63721)
- DISCO Flat Washer, Fits Bolt Size 5/16" Zinc Yellow Finish (11837PK)
- DISCO Flat Washer, Fits Bolt Size 5/8" Zinc Yellow Finish (11822PK10)
- DISCO Flat Washer, Fits Bolt Size M5 Bright Zinc Plated Finish (1652PK)
- DISCO Flat Washer, Fits Bolt Size 1" Bright Zinc Plated Finish (17521PK)
- DISCO Flat Washer, Fits Bolt Size 3/4" Zinc Yellow Finish (11823PK)
- DISCO Flat Washer, Fits Bolt Size 1/4" Zinc Yellow Finish (11816PK)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish (Z9207SS)
- Disco General Washers