Shop All Flat Washers
Disco
Flat Washer, Fits Bolt Size M10 Bright Zinc Plated Finish
Mfr # 1656PK
Zoro # G3664633
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Zinc Plated
- For Screw Size M10
- Outside Diameter 21 mm
- Standards DIN 125
- System of Measurement Metric
Product Information
- Brand Disco
- MFR # 1656PK
- Zoro # G3664633
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M10 |
Outside Diameter | 21 mm |
Inside Diameter | 10.50 mm |
Details
Item | Flat Washer |
Finish | Bright Zinc Plated |
Standards | DIN 125 |
System of Measurement | Metric |
Description
Metric Flat Washers 10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel (73042)
- MIDWEST FASTENER Knife Thread Insert, 5/16"-18 Int Thrd Sz, 3/4 in L, Brass, 12 PK (66366)
- ZORO SELECT Coupling Nut, M16-2.00, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd (205835BG)
- ZORO SELECT Thin Hex Nut, M18-1.00, Steel, Class 4, Zinc Plated, 9 mm Ht, 25 PK (M11380.180.0100)
- DISCO Flat Washer, Fits Bolt Size M8 Bright Zinc Plated Finish (1655PK)
- DISCO Flat Washer, Fits Bolt Size 5/8" Zinc Yellow Finish (11822PK10)
- DISCO Flat Washer, Fits Bolt Size M6 Bright Zinc Plated Finish (1654PK)
- DISCO Flat Washer, Fits Bolt Size 3/8" Bright Zinc Plated Finish (1366PK)
- DISCO Flat Washer, Fits Bolt Size 1/4" Zinc Yellow Finish (11816PK)
- DISCO Flat Washer, Fits Bolt Size M12 Bright Zinc Plated Finish (1657PK)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (6DZA0)
- Disco General Washers