Shop All Flat Washers
Disco
Flat Washer, Fits Bolt Size 3/4" Bright Zinc Plated Finish
Mfr # 16624PK
Zoro # G3664947
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Zinc Plated
- For Screw Size 3/4"
- System of Measurement Inch
- Inside Diameter 13/16 in
Product Information
- Brand Disco
- MFR # 16624PK
- Zoro # G3664947
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 2 in |
Inside Diameter | 13/16 in |
Details
Item | Flat Washer |
Finish | Bright Zinc Plated |
System of Measurement | Inch |
Description
Zinc Finish Flat Washers 3/4 In. USS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 5/16inx3in, Znc, PK10 (U39101.031.0300)
- MIDWEST FASTENER Eye Bolt 7/32", Stainless Steel, 20 PK (52208)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L (A0030320200ZYD)
- MIDWEST FASTENER 1"-8 Zinc Plated Steel Coarse Thread Square Nuts 3PK (64496)
- DISCO Flat Washer, Fits Bolt Size M10 Bright Zinc Plated Finish (1656PK)
- DISCO Flat Washer, Fits Bolt Size 7/8" Bright Zinc Plated Finish (17520PK)
- DISCO Flat Washer, Fits Bolt Size 5/8" Bright Zinc Plated Finish (16623PK)
- DISCO Flat Washer, Fits Bolt Size M8 Zinc Yellow Finish (14830PK)
- DISCO Flat Washer, Fits Bolt Size M14 Bright Zinc Plated Finish (11998PK50)
- DISCO Flat Washer, Fits Bolt Size 1/2" Zinc Yellow Finish (11840PK)
- MIDWEST FASTENER Washer Flat Zn 3/16 5Lb (03835)
- Disco Flat Washers