Shop All Flat Washers
Disco
Flat Washer, Fits Bolt Size 1/4" Zinc Yellow Finish
Mfr # 11816PK
Zoro # G3650019
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Yellow
- For Screw Size 1/4"
- System of Measurement Inch
- Inside Diameter 5/16 in
Product Information
- Brand Disco
- MFR # 11816PK
- Zoro # G3650019
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 3/4 in |
Inside Diameter | 5/16 in |
Details
Item | Flat Washer |
Finish | Zinc Yellow |
System of Measurement | Inch |
Description
Hardened Flat Washers 1/4 In. USS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 36.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPJ050400-010P1)
- MIDWEST FASTENER Sleeve Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 10 PK (07852)
- ARMOR COAT Grade 8, 7/16"-14 Hex Head Cap Screw, Armor Coat Steel, 3-1/2 in L, 10 PK (UST235801)
- ZORO SELECT Yoke End, Steel, Plain (19915 5)
- DISCO Flat Washer, Fits Bolt Size 1/4" Zinc Yellow Finish (11836PK)
- DISCO Flat Washer, Fits Bolt Size 1" Zinc Yellow Finish (11825PK)
- DISCO Flat Washer, Fits Bolt Size 5/16" Zinc Yellow Finish (11837PK)
- DISCO Flat Washer, Fits Bolt Size 7/8" Bright Zinc Plated Finish (17520PK)
- DISCO Flat Washer, Fits Bolt Size 1/2" Zinc Yellow Finish (11840PK)
- DISCO Flat Washer, Fits Bolt Size 1/2" Bright Zinc Plated Finish (1368PK)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 585 PK (6DYX5)
- Disco General Washers