Shop All Flange Nuts
Disco
Flange Nut, M8-1.25, Blackened, 13 mm Hex Wd
Mfr # 11191PK
Zoro # G3645688
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Blackened
- Hex Width 13 mm
- System of Measurement Metric
- Thread Direction Right Hand
Product Information
- Brand Disco
- MFR # 11191PK
- Zoro # G3645688
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Width | 13 mm |
Details
Item | Flange Nut |
Finish | Blackened |
System of Measurement | Metric |
Thread Direction | Right Hand |
Description
Blk Finish HexFlange Nuts 8-1.25mm 13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, 18-8 Stainless Steel (WWG750187018712)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-7/16 in Shoulder Lg, Steel, 2 PK (Z0712)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 25 PK (HF18100250-025P2)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0016)
- DISCO Flange Nut, M10-1.50, Blackened, 15 mm Hex Wd (1017PK10)
- DISCO Flange Nut, #10-24, Bright Zinc Plated (259PK)
- DISCO Flange Nut, 1/4"-20, Nylon, 7/16 in Hex Wd (9883PK)
- DISCO Flange Nut, M10-1.25, Class 10, Bright Zinc Plated (3202PK)
- DISCO Flange Nut, M6-1.00, Class 10, Bright Zinc Plated (3200PK)
- DISCO Flange Nut, 3/8"-16, Bright Zinc Plated (256PK)
- MIDWEST FASTENER Flange Nut, M14-2.00, Steel, Class 10, Black Phosphate, 5 PK (933426)
- Disco Flange Nuts