Shop All Flange Nuts
Disco
Flange Nut, M6-1.00, Class 10, Bright Zinc Plated
Mfr # 3200PK
Zoro # G3668623
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade/Class Class 10
- Finish Bright Zinc Plated
- System of Measurement Metric
- Thread Direction Right Hand
Product Information
- Brand Disco
- MFR # 3200PK
- Zoro # G3668623
- Country of Origin China
- Category Flange Nuts
Dimensions
Thread Size | M6-1.00 |
Details
Item | Flange Nut |
Material Grade/Class | Class 10 |
Finish | Bright Zinc Plated |
System of Measurement | Metric |
Thread Direction | Right Hand |
Description
Zinc Serrated Cl 10 Flange Nut 6-1.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (51709)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 2, Zinc Plated, 25 PK (03654)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon (WDK8N)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (U04360.087.0250)
- DISCO Flange Nut, M10-1.25, Class 10, Bright Zinc Plated (3202PK)
- DISCO Flange Nut, M8-1.25, Class 10, Bright Zinc Plated (3201PK)
- DISCO Flange Nut, 1/4"-20, Nylon, 7/16 in Hex Wd (9883PK)
- DISCO Flange Nut, 3/8"-16, Bright Zinc Plated (256PK)
- DISCO Flange Nut, M8-1.25, Blackened, 13 mm Hex Wd (11191PK)
- DISCO Flange Nut, M10-1.50, Blackened, 15 mm Hex Wd (1017PK10)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 5/16"-18, Steel, Grade 2, Zinc Plated (A04202000FL)
- Disco Flange Nuts