Shop All Flange Nuts
Disco
Flange Nut, M10-1.50, Blackened, 15 mm Hex Wd
Mfr # 1017PK10
Zoro # G3638374
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Blackened
- Hex Width 15 mm
- System of Measurement Metric
- Thread Direction Right Hand
Product Information
- Brand Disco
- MFR # 1017PK10
- Zoro # G3638374
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M10-1.50 |
Hex Width | 15 mm |
Details
Item | Flange Nut |
Finish | Blackened |
System of Measurement | Metric |
Thread Direction | Right Hand |
Description
Blk Finish HexFlange Nuts 10-1.50mm 21m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04360.056.0400)
- MIDWEST FASTENER 5/16"-18 x 2" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74128)
- SIMPLY STANDOFFS Complete 1"D x 1"L SIMPLY Standoff Kit - Bright Aluminum (OEMK-100AL)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0001)
- DISCO Flange Nut, M8-1.25, Blackened, 13 mm Hex Wd (11191PK)
- DISCO Flange Nut, M6-1.00, Class 10, Bright Zinc Plated (3200PK)
- DISCO Flange Nut, #10-24, Bright Zinc Plated (259PK)
- DISCO Flange Nut, 1/4"-20, Nylon, 7/16 in Hex Wd (9883PK)
- DISCO Flange Nut, M10-1.25, Class 10, Bright Zinc Plated (3202PK)
- DISCO Flange Nut, M8-1.25, Class 10, Bright Zinc Plated (3201PK)
- SUBURBAN BOLT AND SUPPLY Flange Nut, #8-32, Steel, Grade 2, Plain (A04201000FL)
- Disco Flange Nuts