Shop All Flange Nuts
Disco
Flange Nut, 3/8"-16, Bright Zinc Plated
Mfr # 256PK
Zoro # G3668483
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand
Product Information
- Brand Disco
- MFR # 256PK
- Zoro # G3668483
- Country of Origin China
- Category Flange Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Flange Nut |
Finish | Bright Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
Zinc Serrated Flange Nuts 3/8-16 In. USS 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33184)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.150.3600)
- ZORO SELECT Wood Screw, #3, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI0-300500-100P)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L, Steel (02275-PWR)
- DISCO Flange Nut, #10-24, Bright Zinc Plated (259PK)
- DISCO Flange Nut, M6-1.00, Class 10, Bright Zinc Plated (3200PK)
- DISCO Flange Nut, 1/4"-20, Nylon, 7/16 in Hex Wd (9883PK)
- DISCO Flange Nut, M8-1.25, Class 10, Bright Zinc Plated (3201PK)
- DISCO Flange Nut, M10-1.50, Blackened, 15 mm Hex Wd (1017PK10)
- DISCO Flange Nut, M8-1.25, Blackened, 13 mm Hex Wd (11191PK)
- ZORO SELECT Flange Nut, 7/16"-14, Steel, Grade G, Black Phosphate, 11/16 in Hex Wd, 0.23 in Hex Ht, 950 PK (43NOR)
- Disco Flange Nuts