Shop All Flange Nuts
Disco
Flange Nut, #10-24, Bright Zinc Plated
Mfr # 259PK
Zoro # G3668404
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand
Product Information
- Brand Disco
- MFR # 259PK
- Zoro # G3668404
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | #10-24 |
Details
Item | Flange Nut |
Finish | Bright Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Description
Zinc Serrated Flange Nuts 10-24 Screw Si
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Truss Head Torx Drive, 35 PK (36984)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 25 PK (M07000.100.0120)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 10 PK (U01200.037.0700)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07400.050.0016)
- DISCO Flange Nut, 3/8"-16, Bright Zinc Plated (256PK)
- DISCO Flange Nut, M10-1.25, Class 10, Bright Zinc Plated (3202PK)
- DISCO Flange Nut, M8-1.25, Class 10, Bright Zinc Plated (3201PK)
- DISCO Flange Nut, M8-1.25, Blackened, 13 mm Hex Wd (11191PK)
- DISCO Flange Nut, M10-1.50, Blackened, 15 mm Hex Wd (1017PK10)
- DISCO Flange Nut, 1/4"-20, Nylon, 7/16 in Hex Wd (9883PK)
- ZORO SELECT Flange Nut, 1/4"-20, Steel, Zinc Baked, 0.438 in Hex Wd, 0.14 in Hex Ht, 2000 PK (14NRNS)
- Disco Flange Nuts