Shop All Hex Head Cap Screws
Disco
Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 8 mm L
Mfr # 15565PK
Zoro # G3663784
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 8 mm
- Head Width 10 mm
- Material Steel
Product Information
- Brand Disco
- MFR # 15565PK
- Zoro # G3663784
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 8 mm |
Head Width | 10 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | DIN 933 |
Item | Hex Head Cap Screw |
Description
Class 8.8 HexHead Cap Screws 6-1.00x8mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Chrome Brass Oval Head Slotted Drive, 20 PK (61717)
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (116745-100)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 25 PK (U51050.037.0225)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (U04035.050.0001)
- DISCO Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L (11774PK)
- DISCO Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (11616PK)
- DISCO Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L (16647PK)
- DISCO Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (11769PK)
- DISCO Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (11585PK)
- DISCO Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L (11566PK)
- MIDWEST FASTENER Class 8.8, M16-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (51395)
- Disco Hex Head Cap Screws