Shop All Hex Head Cap Screws
Disco
Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L
Mfr # 14505PK
Zoro # G3662165
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Head Width 13 mm
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
Product Information
- Brand Disco
- MFR # 14505PK
- Zoro # G3662165
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 70 mm |
Head Width | 13 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Standards | DIN 931 |
Item | Hex Head Cap Screw |
Description
Class 10.9 HexHead Cap Screw 8-1.25X70m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENSERT Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Stainless Steel (KNML6X1.0)
- BSC PREFERRED 18-8 Stainless Steel Hex Head Screws 10-24 Thread Size 3/8 Long, 50PK (92314A240)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0300)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 206 PK (09305)
- DISCO Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L (14431PK)
- DISCO Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L (14565PK)
- DISCO Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L (14635PK)
- DISCO Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (16690PK)
- DISCO Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L (11562PK)
- DISCO Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L (11615PK)
- MIDWEST FASTENER Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 10 PK (50501)
- Disco Hex Head Cap Screws