Shop All Hex Head Cap Screws
Disco
Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L
Mfr # 14439PK
Zoro # G3661894
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Head Width 10 mm
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
Product Information
- Brand Disco
- MFR # 14439PK
- Zoro # G3661894
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 80 mm |
Head Width | 10 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Standards | DIN 931 |
Item | Hex Head Cap Screw |
Description
Class 10.9 HexHead Cap Screw 6-1.00x80m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER Carpet Staples, 20 ga, 9/16 in Leg L, Stainless Steel, 5000 PK (5418C)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 19/64 in L, Steel Body, 500 PK (U34130.015.0052)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x3/8, PK100 (U07852.031.0037)
- MIDWEST FASTENER Wood Screw, #10, 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02643)
- DISCO Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L (14565PK)
- DISCO Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L (14431PK)
- DISCO Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L (14635PK)
- DISCO 1/4"-20 Hex Head Cap Screw, Black 1 in L (9417PK)
- DISCO Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L (11489PK)
- DISCO Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L (11773PK)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK (N01060.025.0062)
- Disco Hex Head Cap Screws