Shop All Hex Head Cap Screws
Disco
Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L
Mfr # 14431PK
Zoro # G3662016
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Head Width 10 mm
- Material Steel
- Finish Zinc Yellow
- Thread Style Fully Threaded
Product Information
- Brand Disco
- MFR # 14431PK
- Zoro # G3662016
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 40 mm |
Head Width | 10 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Fully Threaded |
Standards | DIN 933 |
Item | Hex Head Cap Screw |
Description
Class 10.9 HexHead Cap Screw 6-1.00x40m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 8 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51140.040.0008)
- ZORO SELECT Spring P, HD Coiled, 3/32x1,1150lb, PK50 (U51431.009.0100)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 31/64 in L, Steel Body, 25 PK (MBP-R8-M3-PKT)
- ZORO SELECT Fully Threaded Rod, M2.5-0.45mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.025.1000)
- DISCO Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L (14439PK)
- DISCO Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L (14635PK)
- DISCO Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L (14601PK)
- DISCO Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (11769PK)
- DISCO Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L (14563PK)
- DISCO Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2 in L (16722PK)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (N04360.062.0400)
- Disco Hex Head Cap Screws