Shop All Flange Bolts
Disco
Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 60 mm L
Mfr # 12525PK
Zoro # G3654106
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 60 mm
- Head Width 10 mm
- Finish Bright Zinc Plated
Product Information
- Brand Disco
- MFR # 12525PK
- Zoro # G3654106
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 60 mm |
Head Width | 10 mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Finish | Bright Zinc Plated |
Standards | JIS B1189 |
Item | Flange Bolt |
Head Style | Flange Hex |
Description
Metric 10.9 HexFlange Bolts 6-1.00x60mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M18 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 10 PK (M04161.180.0075)
- SET SCREW & MANUFACTURING 1/2-13 X 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130500CPX-500)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 5/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated, 25 PK (7430SD1-PWR)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0175)
- DISCO Class 10.9, M10-1.25 Flange Bolt, Bright Zinc Plated 25 mm L (3219PK)
- DISCO Class 10.9, M10-1.25 Flange Bolt, Bright Zinc Plated 30 mm L (3220PK)
- DISCO M8-1.25 Flange Bolt, Black 25 mm L (1013PK50)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 30 mm L (3207PK)
- DISCO Class 10.9, M8-1.25 Flange Bolt, Bright Zinc Plated 50 mm L (12526PK)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 12 mm L (3203PK)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 7/8 in L, 50 PK (822575G)
- Disco Flange Bolts