Shop All Hex Head Cap Screws
Disco
Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L
Mfr # 14563PK
Zoro # G3662244
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Head Width 19 mm
- Material Steel
- Finish Zinc Yellow
- Thread Style Fully Threaded
Product Information
- Brand Disco
- MFR # 14563PK
- Zoro # G3662244
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 20 mm |
Head Width | 19 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Fully Threaded |
Standards | DIN 933 |
Item | Hex Head Cap Screw |
Description
Class 10.9 HexHead Cap Screw 12-1.75X20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.385" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0385)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 50 PK (50715)
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.021.0300)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 200 PK (2397)
- DISCO Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L (14505PK)
- DISCO Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L (14431PK)
- DISCO Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L (14601PK)
- DISCO Grade 5, 1/2"-13 Hex Head Cap Screw, Bright Zinc Plated Steel, 2-1/2 in L (1354PK)
- DISCO Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (11481PK)
- DISCO M6-1.00 Hex Head Cap Screw, Black 20 mm L (5684PK100)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (N04160.075.0200)
- Disco Hex Head Cap Screws