Shop All Automotive Body Clips
Disco
Blk Nyln Bumper Push Ret 10mm Hole 20mm Flng 14mm Stem PK15
Mfr # 12888PK
Zoro # G3655908
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Disco
- MFR # 12888PK
- Zoro # G3655908
- Country of Origin China
- Category Automotive Body Clips
Details
Item | Blk Nyln Bumper Push Ret 10mm Hole 20mm |
Description
Blk Nyln Bumper Push Ret 10mm Hole 20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 5007, 5.0W, T6, 12V, PK10 (5007-10PK)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94975)
- COLEMAN CABLE 04-07 Thermostat Wire 18-8 - 250 ft. (55308)
- ARIES Replacement Headache Rack Stake Pocket Anchors (2-Pack) (2090613)
- DISCO Blk Nyln Splash Shield Ret 7mm Hole Size 10mm Stem L PK10 (10570PK)
- DISCO Blk Hex Trim Screws 4.2-1.41X20mm 7mm Hx 12.5mm PK50 (11184PK)
- DISCO Blk Nyln Panel Retainers 3/8" Hole Size 27/32" Stem PK100 (5710PK100)
- DISCO Grn Nyln Moulding Clips 7mm Hole Size 13mm Stem L PK10 (10802PK)
- DISCO Universal Door Panel Assortment (8812)
- DISCO Blk Nyln Grille Mldg Clips 18.50X23.50mm Head 23mm Stem PK5 (2159PK)
- DISCO Blk Nyln Push Type Ret 8mm Hole Size 20mm Stem L PK250 (1860PK250)
- Disco Automotive Body Clips