Shop All Automotive Body Clips
Disco
Blk Alum Wheel Mldg Rivets 3/16" Dia, Flanged Head, 3/16 in Dia., Aluminum Body
Mfr # 1609PK100
Zoro # G3664843
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Flanged
- Rivet Body Material Aluminum
- Rivet Dia. 3/16 in
- System of Measurement Inch
Product Information
- Brand Disco
- MFR # 1609PK100
- Zoro # G3664843
- Country of Origin United States
- Category Automotive Body Clips
Dimensions
Rivet Dia. | 3/16 in |
Details
Item | Blk Alum Wheel Mldg Rivets 3/16" Dia |
Rivet Head Style | Flanged |
Rivet Body Material | Aluminum |
System of Measurement | Inch |
Description
Blk Alum Wheel Mldg Rivets 3/16 In. Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Steering Wheel Cover, Do Not Start, 16 In. (KDD814)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt, 7PK1870 (7PK1870)
- PARKER Air Brake Tubing, 1/8 In. OD, Blk (PFT-2A-BLK-100)
- BUCCANEER ROPE 1/2" x 15' Double Braid Dock Line, Blue (30-61115)
- DISCO Wht Nyln Shield Retainer 1/4" Hole Size 13/16" Stem PK25 (5625WPK)
- DISCO Round Type Nutsert Assortment, 554 PCS (8802)
- DISCO Blk Nyln Trim Panel Ret 8.70mm Hole 12mm Stem L PK25 (13326PK)
- DISCO Honda Retainer Assortment, 575 pcs. (8696)
- DISCO Blk Rubber Well Nuts 8-32 Screw Size 7/16" L PK25 (10035PK)
- DISCO Blk Nyln Weatherstrip Ret 15/64" Hole Size 12.3mm Stem PK50 (9264PK)
- VAICO Assortment Fasteners Fastener Kit, V99-1010 (V99-1010)
- Disco Automotive Body Clips