Shop All Split Rivets
Disco
Blk Alum Split Type Rivets 5/32" Dia 3/6, Flanged Head, 5/32 in Dia., Aluminum Body
Mfr # 10961PK
Zoro # G3643956
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Flanged
- Rivet Body Material Aluminum
- Fastener Finish Black
- Rivet Dia. 5/32 in
- Grip Range 3/64 in to 1/4 in
Product Information
- Brand Disco
- MFR # 10961PK
- Zoro # G3643956
- Country of Origin China
- Category Split Rivets
Dimensions
Rivet Dia. | 5/32 in |
Details
Item | Blk Alum Split Type Rivets 5/32" Dia 3/6 |
Rivet Head Style | Flanged |
Rivet Body Material | Aluminum |
Fastener Finish | Black |
Grip Range | 3/64 in to 1/4 in |
System of Measurement | Inch |
Description
Blk Alum Split Type Rivets 5/32 In. Dia 3/6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade A, Plain Finish (U20200.062.3600)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 1-3/8" L, Steel Zinc Plated, 100 PK (1422ASLC)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Brass Steel Pan Head Phillips Drive, 35 PK (64152)
- HOLO-KROME #8 Socket Head Cap Screw, Black Alloy Steel, 5/8 in Length (72058)
- DISCO All Alum Split Type Rivets 4mm Dia 1mm-7, Flanged Head, 4 mm Dia., Aluminum Body (12982PK)
- DISCO Blk Alum Split Type Rivets 3/16" Dia 3/6, Flanged Head, 3/16 in Dia., Aluminum Body (10965PK50)
- DISCO Blk Alum Split Type Rivets, 5/32" Dia 3/6, Flanged Head, 5/32 in Dia., Aluminum Body (10966PK)
- DISCO All Alum Split Type Rivet 3/16" Dia 3/64, Flanged Head, 3/16 in Dia., Aluminum Body (10137PK)
- ZORO SELECT Rivet, Round Head, 0.375 in Dia., 0.688 in L, Nylon Body, 25 PK (5677PK)
- PANDUIT Split Rivet, Nylon Body, 100 PK (NR1-C)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Steel Body, 100 PK (6LB82)
- Disco Split Rivets