Shop All Blind Rivets
Disco
Blind Rivet, Large Flanged Head, 3/16 in Dia., 25/32 in L, Aluminum Body
Mfr # 10598PK
Zoro # G3640955
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range 1/2 in to 5/8 in
- Body Length 25/32 in
Product Information
- Brand Disco
- MFR # 10598PK
- Zoro # G3640955
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 25/32 in |
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Body Material | Aluminum |
Grip Range | 1/2 in to 5/8 in |
System of Measurement | Inch |
Description
All Alum Lg Flange Pop Rivets 3/16 In. Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/16"-24, Brass, Not Graded, Plain, 17/64 in Ht, 100 PK (1WE20)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF060803GR)
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 1-1/2 in L, 1/8 in Sq (7001250125-1500)
- ZORO SELECT Spring Pin, Stl, Slot, 5/8x3 In L (SLTP6253000BK)
- DISCO Blind Rivet, Flanged Head, 4.8 mm Dia., Aluminum Body (10764PK)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Steel Body (10828PK)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Aluminum Body (10595PK)
- DISCO Blind Rivet, Flanged Head, 3/16 in Dia., 47/64 in L, Aluminum Body, 50 PK (17061PK)
- DISCO Blind Rivet, Flanged Head, 15/64 in Dia., Nylon Body (9854PK)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 5/8 in L, Steel Body (11091PK)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Aluminum Body, 50 PK (53939)
- Disco Blind Rivets