Shop All Blind Rivets
Disco
Blind Rivet, Flanged Head, 3/16 in Dia., 47/64 in L, Aluminum Body, 50 PK
Mfr # 17061PK
Zoro # G800699685
product price: $9.89
/pk 50, $0.20/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flanged
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 1/4 in to 1/2 in
Product Information
- Brand Disco
- MFR # 17061PK
- Zoro # G800699685
- UPC # 841449124250
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 47/64 in |
Details
Item | Blind Rivet |
Head Type | Flanged |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | 1/4 in to 1/2 in |
System of Measurement | Inch |
Description
Multi Grip Pop Rivet,17061PK,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 4 in Shank, 1-3/8 in ID, Steel, Plain (K2027-4)
- SPEC OPS Heavy Duty Staples, Power Crown, 1/4 in Leg L, Steel, 5000 PK (SPEC-HD14-5M)
- ZORO SELECT Sheet Metal Screw, #8 x 7/16 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK (6400PK)
- HERITAGE Clevis Pin, 5/16" x 2-1/2", SS316 PL (CLPS6-0312-2500)
- DISCO Blind Rivet, Dome Head, 1/4 in Dia., 53/64 in L, Steel Body (11101PK)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 1-1/16 in L, Aluminum Body, 50 PK (17062PK)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 5/16 in L, Aluminum Body (10593PK)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 5/8 in L, Aluminum Body (10596PK)
- DISCO Blind Rivet, Dome Head, 1/4 in Dia., 15/16 in L, Aluminum Body (11069PK)
- DISCO Blind Rivet, Countersunk Flange Head, 5/32 in Dia., Aluminum Body (1607PK)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 35/64 in L, Aluminum Body, 500 PK (U33600.012.0045)
- Disco Blind Rivets