Shop All Blind Rivets
Disco
Blind Rivet, Flanged Head, 15/64 in Dia., Nylon Body
Mfr # 9854PK
Zoro # G3679184
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flanged
- Body Material Nylon
- Rivet Diameter 15/64 in
- Grip Range 5/32 in to 5/16 in
- System of Measurement Inch
Product Information
- Brand Disco
- MFR # 9854PK
- Zoro # G3679184
- Country of Origin Taiwan, Province of China
- Category Blind Rivets
Dimensions
Rivet Diameter | 15/64 in |
Details
Item | Blind Rivet |
Head Type | Flanged |
Body Material | Nylon |
Grip Range | 5/32 in to 5/16 in |
System of Measurement | Inch |
Description
Blk Nyln Blind Rivets 15/64 In. Dia G/R 5/3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 1/4 in Bore Dia., 10 PK (HO-225ST ZD)
- STEELWORKS Threaded Rod, 1/2, 2 ft (12050)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0024)
- KEENSERT Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Stainless Steel (KNML6X1.0)
- DISCO Blind Rivet, Large Flanged Head, 5/32 in Dia., 3/8 in L, Aluminum Body (10594PK)
- DISCO Blind Rivet, Large Flanged Head, 3/16 in Dia., 25/32 in L, Aluminum Body (10598PK)
- DISCO Blind Rivet, Large Flanged Head, 3/16 in Dia., 29/32 in L, Steel Body (11097PK)
- DISCO Blind Rivet, Flanged Head, 3/16 in Dia., Aluminum Body (9453PK)
- DISCO Blind Rivet, Countersunk Flange Head, 5/32 in Dia., Aluminum Body (1607PK)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (1390PK100)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 23/32 in L, Steel Body, 25 PK (MBP-R8-M9-PKT)
- Disco Blind Rivets