Shop All Blind Rivets
Disco
Blind Rivet, Dome Head, 3/16 in Dia., 29/32 in L, Aluminum Body
Mfr # 10599PK
Zoro # G3641016
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range 5/8 in to 3/4 in
Product Information
- Brand Disco
- MFR # 10599PK
- Zoro # G3641016
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 29/32 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | 5/8 in to 3/4 in |
System of Measurement | Inch |
Description
All Alum Pop Rivets 3/16 In. Dia 5/8- 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 5 PK (Z9105)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK (U07410.037.0225)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 3/16 in L, Steel Body, 100 PK (1HBN8)
- MIDWEST FASTENER 7/16"-14 x 1-1/4" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74147)
- DISCO Blind Rivet, Large Flanged Head, 3/16 in Dia., 21/32 in L, Steel Body (11109PK)
- DISCO Blind Rivet, Flanged Head, 1/8 in Dia., Stainless Steel Body (12184PK500)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 1-1/16 in L, Aluminum Body, 50 PK (17062PK)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 5/16 in L, Aluminum Body (10593PK)
- DISCO Blind Rivet, Dome Head, 1/4 in Dia., 37/64 in L, Steel Body (11099PK)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 3/8 in L, Aluminum Body (9572PK)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Steel Body, 250 PK (SCS-65-ML)
- Disco Blind Rivets