Shop All Hex Head Cap Screws
Disco
5/16"-18 Hex Head Cap Screw, Black Oxide 1/2 in L
Mfr # 9249PK
Zoro # G3676393
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Head Width 1/2 in
- Finish Black Oxide
Product Information
- Brand Disco
- MFR # 9249PK
- Zoro # G3676393
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1/2 in |
Head Width | 1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Finish | Black Oxide |
Item | Hex Head Cap Screw |
Description
Blk HexHead Body Bolts 5/16-18X1 In. 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #12, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0300)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1x3 1/4 In L (WWG-CLPZ-236)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 19/32 in Ht, 25 PK (U12353.050.0002)
- 80/20 M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length (11-6518)
- DISCO Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L (11492PK)
- DISCO 1"-10 Hex Head Cap Screw, Zinc Plated 3 in L (1080PK)
- DISCO Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L (11455PK)
- DISCO Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L (11526PK)
- DISCO Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (11563PK)
- DISCO Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L (11562PK)
- ZORO SELECT Grade 9, 3/4"-10 Hex Head Cap Screw, Ecoguard Steel, 6 in L, 40 PK (7596CH9)
- Disco Hex Head Cap Screws