Shop All Hex Head Cap Screws
Disco
1/4"-20 Hex Head Cap Screw, Black 7 in L
Mfr # 204PK
Zoro # G3667984
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Head Width 7/16 in
- Finish Black
Product Information
- Brand Disco
- MFR # 204PK
- Zoro # G3667984
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 7 in |
Head Width | 7/16 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Finish | Black |
Item | Hex Head Cap Screw |
Description
Blk HexHead Body Bolts 1/4-20 x15/16 In. 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length (SCIA1250350-001P)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive 1/4in-20 X 1in 18-8 Stainless Steel 25PK (9005355)
- ZORO SELECT Socket Set Screw, Cup, 5-40x1/8, PK100 (U07840.012.0012)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 5 PK (U04104.087.0225)
- DISCO 1/4"-20 Hex Head Cap Screw, Black 1 in L (9417PK)
- DISCO Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L (16679PK)
- DISCO Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L (11744PK)
- DISCO Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L (16655PK)
- DISCO Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L (11522PK)
- DISCO Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L (11560PK)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (N01200.031.0175)
- Disco Hex Head Cap Screws