Shop All Hex Head Cap Screws
Disco
1/4"-20 Hex Head Cap Screw, Black 1 in L
Mfr # 9417PK
Zoro # G3677188
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Head Width 7/16 in
- Finish Black
Product Information
- Brand Disco
- MFR # 9417PK
- Zoro # G3677188
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Head Width | 7/16 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Finish | Black |
Item | Hex Head Cap Screw |
Description
Blk Ind HexHead Body Bolts 1/4-20 x1 In.OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 3/64 in Ht, 100 PK (1LAC8)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-3/4 in Shaft Dia (SH-175SS)
- MIDWEST FASTENER Lag Screw, 3/8 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01315)
- WADDELL 3/8 In. x 48 In. Hardwood Dowel Rod (6406UB-20)
- DISCO 1/4"-20 Hex Head Cap Screw, Black 7 in L (204PK)
- DISCO Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (11575PK)
- DISCO Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L (16640PK)
- DISCO Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L (11566PK)
- DISCO M8-1.25 Hex Head Cap Screw, Zinc Plated 20 mm L (13257PK)
- DISCO Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (11731PK)
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M04170.160.0045)
- Disco Hex Head Cap Screws